Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 50" Size, 9" Inseam
Mfr # 4278
Zoro # G6536649
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 50 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 49 in to 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6536649
- UPC # 690104497075
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 50 in |
Fits Waist Size | 49 in to 51 in |
Details
Item | Tactical Shorts |
Color | Olive Drab |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 50 In., Fits Waist Size 49 In. to 51 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® LQL40 Limited Quantity Label, Blank 101 x 101 MM, Paper, 500/Roll (LQL40)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, 2XL (P27122.2X)
- WERNER Full Body Harness, Vest Style, S (H123001)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- ARIAT Relaxed Basic Stretch Boot Cut, 40" x "36 (10020812)
- Tru-Spec Arc Flash and Flame Resistant Clothing