Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 46" Size, 9" Inseam
Mfr # 4278
Zoro # G6568042
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 46 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 45 in to 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6568042
- UPC # 690104497051
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 46 in |
Fits Waist Size | 45 in to 47 in |
Details
Color | Olive Drab |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 46 In., Fits Waist Size 45 In. to 47 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 30" H (SPKHZ-30)
- OCCUNOMIX Jacket, Unisex, M, Yellow (LUX-350-JB-BYM)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-WBIB-Y4X)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 4X-Large (PW9230XXXXL)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 29/32 (10023466)
- Tru-Spec Workwear and Protective Clothing