Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 42" Size, 9" Inseam
Mfr # 4278
Zoro # G6580408
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 42 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 41 in to 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6580408
- UPC # 690104497020
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 43 in |
Details
Color | Olive Drab |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 42 In., Fits Waist Size 41 In. to 43 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (1191384)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5503-LG)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 43" to 45" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- Tru-Spec Workwear and Protective Clothing