Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 36" Size, 9" Inseam
Mfr # 4278
Zoro # G6581272
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 36 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 35 in to 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6581272
- UPC # 690104496993
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Tactical Shorts |
Color | Olive Drab |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 36 In., Fits Waist Size 35 In. to 37 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4023-S (7))
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2975)
- DAMASCUS GEAR Tactical/Military Glove, L, Black, PR (DMZ33LG)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- Tru-Spec Workwear and Protective Clothing