Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 34" Size, 9" Inseam
Mfr # 4278
Zoro # G6558531
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 34 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 33 in to 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6558531
- UPC # 690104497679
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Tactical Shorts |
Color | Olive Drab |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 34 In., Fits Waist Size 33 In. to 35 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS FLASHLIGHT POUCH, OLIVE DRAB (MA48-001)
- INDUSTRIAL SCIENTIFIC Water/Dust Sensor Filter, PK5 (17124504)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XXL (D6323LCG-XXL)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Small/Medium (48-73-5321)
- TRU-SPEC Flame Resistant Cargo Pants, 43" to 45" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3632)
- Tru-Spec Workwear and Protective Clothing