Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Shorts, Olive Drab, 28" Size, 9" Inseam
Mfr # 4278
Zoro # G6558909
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Size 28 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 27 in to 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4278
- Zoro # G6558909
- UPC # 690104496962
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 28 in |
Fits Waist Size | 27 in to 29 in |
Details
Item | Tactical Shorts |
Color | Olive Drab |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 8 |
Description
Tactical Shorts, Size 28 In., Fits Waist Size 27 In. to 29 In., Inseam 9 In., Color Olive Drab, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser - Dust Masks (BK004-0111)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR880)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-XL (GL3004CWXL)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10325 (10325)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- Tru-Spec Arc Flash and Flame Resistant Clothing