Shop All Work Shirts
Tru-Spec
Responder Shirt, L Size, Ranger Green
Mfr # 2516
Zoro # G6546911
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Size L
- Fabric Weight 6.5 oz
- Color Ranger Green
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2516
- Zoro # G6546911
- UPC # 690104496931
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Long Sleeve |
Details
Closure Type | zipper |
Item | Responder Shirt |
Fabric Weight | 6.5 oz |
Color | Ranger Green |
Pockets | 2 |
Material | 15% Cotton, 85% Polyester |
Features | Contoured Torso Shape, Drirelease Fabric Body and Underside of Arms, Environmentally Friendly FreshGuard(R) Treatment On Body of Garment, Flat Seam Construction, Polyester/Cotton Ripstop On Sleeves and Yoke |
Gender | Men's |
Type | Regular |
Includes | Adjustable Hook-and-Loop Cuffs |
Style | Responder Shirt |
Description
Responder Shirt, Size L, Color Ranger Green, Material 85 Percent Polyester, 15 Percent Cotton, Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding 1/4 Zipper, Fabric Weight 6.5 oz., Features Contoured Torso Shape, Polyester/Cotton Ripstop On Sleeves and Yoke, Flat Seam Construction, Drirelease Fabric Body and Underside of Arms, Environmentally Friendly FreshGuard(r) Treatment On Body of Garment, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9677XL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- LYLE Exit Only Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-68-18HA (LR7-68-18HA)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Earth (10012948)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Navy, Medium, REG (K84-NVYMREG)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- Tru-Spec Workwear