Shop All Work Jackets & Coats
Tru-Spec
Polar Fleece Jacket, XL, Long, Coyote
Mfr # 2436
Zoro # G6248617
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material 100% Polyester Fleece
- Fits Chest Size 46 in to 48 in
- Sleeve Length 30 in
- Garment Style Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2436
- Zoro # G6248617
- UPC # 690104406138
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 30 in |
Neck Size | 16-3/4 in |
Details
Color | Coyote |
Item | Polar Fleece Jacket |
Material | 100% Polyester Fleece |
Garment Style | Jacket |
Fabric Weight | 12.7 oz |
Number of Pockets | 2 |
For Use With | Jacket Systems |
Binding | Zipper |
Type | Long |
Description
Polar Fleece Jacket, Material 100 Percent Polyester Fleece, Fits Chest Size 34 In. to 36 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 12.7 oz., Binding Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Energized Equipment, Landscape (OS-DS-P-710-L-2283)
- ZORO SELECT Tag, Anodized Al, Red, 2" Hx2" W, Round, PK25 (43759)
- NMC Danger Confined Space Authorized Personnel Only Sign, D643PB (D643PB)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- Tru-Spec Work Jackets & Coats