Shop All Work Jackets & Coats
Tru-Spec
Polar Fleece Jacket, S, Regular, Black
Mfr # 2434
Zoro # G6261040
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 100% Polyester Fleece
- Fits Chest Size 34 in to 36 in
- Length 25 3/4 in
- Sleeve Length 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2434
- Zoro # G6261040
- UPC # 690104405858
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 25 3/4 in |
Sleeve Length | 26-1/2 in |
Neck Size | 14-1/2 in |
Details
Color | Black |
Item | Polar Fleece Jacket |
Material | 100% Polyester Fleece |
Garment Style | Jacket |
Fabric Weight | 12.7 oz |
Number of Pockets | 2 |
Binding | Zipper |
For Use With | Jacket Systems |
Type | Regular |
Description
Polar Fleece Jacket, Material 100 Percent Polyester Fleece, Fits Chest Size 34 In. to 36 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 12.7 oz., Binding Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- ARIAT FR 1/4 Zip, Men's, XL, Black, Regular (10023985)
- FALLTECH Full Body Harness, XL, Polyester (7087BXL)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, L, PR (263333)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- Tru-Spec Workwear