Shop All Work Jackets & Coats
Tru-Spec
Polar Fleece Jacket, 2XL, Regular, Coyote
Mfr # 2436
Zoro # G6291980
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Coyote
- Size 2XL
- Material 100% Polyester Fleece
- Fits Chest Size 50 in to 52 in
- Length 29 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2436
- Zoro # G6291980
- UPC # 690104406091
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 29 3/4 in |
Sleeve Length | 30-1/2 in |
Neck Size | 17-1/2 in |
Details
Color | Coyote |
Item | Polar Fleece Jacket |
Material | 100% Polyester Fleece |
Garment Style | Jacket |
Fabric Weight | 12.7 oz |
Number of Pockets | 2 |
Type | Regular |
For Use With | Jacket Systems |
Binding | Zipper |
Description
Polar Fleece Jacket, Material 100 Percent Polyester Fleece, Fits Chest Size 34 In. to 36 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 12.7 oz., Binding Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Mask Face, Fluid Resist, Shld Pk (MIINON27410EL)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- MILWAUKEE TOOL Winter Performance Gloves – M (48-73-0031)
- VIKING Tempest Pant, Full Zip, Black, M (838PZ-M)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- BERNE Chore Coat, Original, Washed, 4XL, Regular (CH377)
- Tru-Spec Workwear and Protective Clothing