Shop All Work Jackets & Coats
Tru-Spec
Polar Fleece Jacket, 2XL, Long, Coyote
Mfr # 2436
Zoro # G6295508
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 100% Polyester Fleece
- Fits Chest Size 50 in to 52 in
- Sleeve Length 31 in
- Garment Style Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2436
- Zoro # G6295508
- UPC # 690104406145
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 31 in |
Neck Size | 17-1/2 in |
Details
Color | Coyote |
Item | Polar Fleece Jacket |
Material | 100% Polyester Fleece |
Garment Style | Jacket |
Fabric Weight | 12.7 oz |
Number of Pockets | 2 |
For Use With | Jacket Systems |
Type | Long |
Binding | Zipper |
Description
Polar Fleece Jacket, Material 100 Percent Polyester Fleece, Fits Chest Size 34 In. to 36 In., Sleeve Length 26-1/2 In., Garment Style Jacket, Fabric Weight 12.7 oz., Binding Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 2, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Harness (10075903)
- ALTA Knee Pads, Knee Style, PR (52913.16)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-A-710-V-12848)
- NMC Hasp, Stainless Steel (SL7)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- CONDOR Brown Cotton Duck Coat size XL (3WE41)
- Tru-Spec Workwear