Shop All Work Jackets & Coats
Tru-Spec
Parka Jacket, XL, Regular, Coyote
Mfr # 2029
Zoro # G6313279
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material 100% Nylon
- Fits Chest Size 46 in to 48 in
- Length 30 in
- Sleeve Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2029
- Zoro # G6313279
- UPC # 690104403410
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 30 in |
Sleeve Length | 36 in |
Neck Size | 16-3/4 in |
Details
Color | Coyote |
Item | Parka Jacket |
Material | 100% Nylon |
Garment Style | Parka |
For Use With | Jacket Systems |
Type | Regular |
Binding | Two Way Zipper |
Number of Pockets | 6 |
Description
Parka Jacket, Material 100 Percent Nylon, Fits Chest Size 34 In. to 36 In., Length 27 In., Sleeve Length 33 In., Garment Style Parka, Binding Two Way Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-LG)
- KLEIN TOOLS P100 Half-Mask Respirator, S/M (60246)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TOUGH DUCK Duck Sherpa Lined Vest, Brown (WV061)
- Tru-Spec Workwear