Shop All Work Jackets & Coats
Tru-Spec
Parka Jacket, XL, Regular, Black
Mfr # 2492
Zoro # G6312527
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Fits Chest Size 46 in to 48 in
- Length 34 in
- Sleeve Length 37-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2492
- Zoro # G6312527
- UPC # 690104332871
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 34 in |
Sleeve Length | 37-1/2 in |
Neck Size | 18 in |
Details
Color | Black |
Item | Parka Jacket |
Material | 100% Nylon |
Garment Style | Parka |
Fabric Weight | 2.5 oz |
Number of Pockets | 6 |
Type | Regular |
Binding | Waterproof Zipper |
For Use With | Jacket Systems |
Description
Parka Jacket, Color Black, Material 100 Percent Nylon, Fits Chest Size 30 In. to 32 In., Sleeve Length 33-1/2 In., Garment Style Parka, Fabric Weight 2.5 oz., Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 15 In., Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, XL (J100SP-4CM-TH-XL)
- CELLUCAP Disposable Lab Coat, XL, 44" L, PK30 (63302EWNX)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/32" (21301)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- Tru-Spec Work Jackets & Coats