Shop All Work Jackets & Coats
Tru-Spec
Parka Jacket, M, Regular, Black
Mfr # 2037
Zoro # G6307493
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Fits Chest Size 38 in to 40 in
- Length 28 in
- Sleeve Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2037
- Zoro # G6307493
- UPC # 690104403694
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 28 in |
Sleeve Length | 34 in |
Neck Size | 15-1/4 in |
Details
Item | Parka Jacket |
Color | Black |
Material | 100% Nylon |
Garment Style | Parka |
Number of Pockets | 8 |
Type | Regular |
Binding | Snap Closure, Two Way Zipper |
For Use With | Jacket Systems |
Description
Parka Jacket, Size S, Material 100 Percent Nylon, Fits Chest Size 34 In. to 36 In., Sleeve Length 33 In., Garment Style Parka, Binding Snap Closure, Two Way Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 8, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Black, 2"H, PK6 (48JR97)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Black (42X289)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 080)
- ARMOR GUYS Nitrile Disposable Gloves, Nitrile, L, Hi-Vis Yellow (36414500L)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- Tru-Spec Workwear and Protective Clothing