Shop All Work Jackets & Coats
Tru-Spec
Parka Jacket, M, Long, Black
Mfr # 2037
Zoro # G6295830
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Fits Chest Size 38 in to 40 in
- Length 31 7/8 in
- Sleeve Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2037
- Zoro # G6295830
- UPC # 690104403731
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 31 7/8 in |
Sleeve Length | 36 in |
Neck Size | 15-1/4 in |
Details
Item | Parka Jacket |
Color | Black |
Material | 100% Nylon |
Garment Style | Parka |
Number of Pockets | 8 |
Type | Long |
Binding | Snap Closure, Two Way Zipper |
For Use With | Jacket Systems |
Description
Parka Jacket, Size S, Material 100 Percent Nylon, Fits Chest Size 34 In. to 36 In., Sleeve Length 33 In., Garment Style Parka, Binding Snap Closure, Two Way Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 8, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM MANUFACTURING Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Gray (14816)
- MSA SAFETY Goggle Retainer, For Use With Full Brim Hard Hats Black (449895)
- KLEENGUARD Breathable Coverall, White, 2XL, Elastic, 2XL, 24 PK (37718)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, L (66111303L)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TOUGH DUCK Jacket, Men, 3 in 1, Insulated, M, Navy (WJ141)
- Tru-Spec Workwear and Protective Clothing