Shop All Work Jackets & Coats
Tru-Spec
Parka Jacket, L, Regular, Woodland Digital
Mfr # 2034
Zoro # G6276002
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 100% Nylon
- Fits Chest Size 42 in to 44 in
- Length 29 in
- Sleeve Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2034
- Zoro # G6276002
- UPC # 690104403601
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 29 in |
Sleeve Length | 35 in |
Neck Size | 16 in |
Details
Item | Parka Jacket |
Color | Woodland Digital |
Material | 100% Nylon |
Garment Style | Parka |
Number of Pockets | 6 |
Type | Regular |
For Use With | Jacket Systems |
Binding | Two Way Zipper |
Description
Parka Jacket, Material 100 Percent Nylon, Fits Chest Size 34 In. to 36 In., Length 27 In., Sleeve Length 33 In., Garment Style Parka, Binding Two Way Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- STRANCO Reflective Letter Label, G, 2-1/2in H, PK25 (RUM200-G-YB)
- KLEIN TOOLS Heavy Duty Gloves, X-Large (60601)
- SPILLTECH Spill Kit, Duffel Bag, Oil-Based Liquids (SPKO-BLK-BG)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- Tru-Spec Work Jackets & Coats