Shop All Work Jackets & Coats
Tru-Spec
Parka Jacket, 3XL, Regular, Multicam
Mfr # 2026
Zoro # G6318039
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 100% Nylon
- Fits Chest Size 54 in to 56 in
- Length 32 in
- Sleeve Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2026
- Zoro # G6318039
- UPC # 690104402970
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 32 in |
Sleeve Length | 38 in |
Neck Size | 17-1/2 in |
Details
Color | Multicam |
Item | Parka Jacket |
Material | 100% Nylon |
Garment Style | Parka |
Number of Pockets | 6 |
Binding | Two Way Zipper |
For Use With | Jacket Systems |
Type | Regular |
Description
Parka Jacket, Material 100 Percent Nylon, Fits Chest Size 34 In. to 36 In., Length 27 In., Sleeve Length 33 In., Garment Style Parka, Binding Two Way Zipper, For Use With Jacket Systems, Neck Size 14-1/2 In., Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest, FlmeRetardantTreated, Hi-Viz, Lime, XL (65012)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, Dry Chemical, 5 lb capacity, 18 ft Range (PRO5MP)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit w/ Remote Capacity, Red Letters, White, Ni-Cad Battery (CCRRC)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in 2xL, Yellow, Large (200CX2)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- Tru-Spec Workwear and Protective Clothing