Shop All Work Jackets & Coats
Tru-Spec
Parka, 3 in 1, XL, Long, Black
Mfr # 2410
Zoro # G6308500
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Material 100% Nylon Twill
- Fits Chest Size 46 in to 48 in
- Length 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2410
- Zoro # G6308500
- UPC # 690104405476
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 35 1/2 in |
Sleeve Length | 40-1/2 in |
Neck Size | 16-3/4 in |
Details
Item | 3 in 1 Parka |
Color | Black |
Material | 100% Nylon Twill |
Garment Style | Parka |
Type | Long |
Binding | Waterproof Zipper |
For Use With | Jacket Systems |
Number of Pockets | 5 |
Description
Parka, 3 in 1, Size XL, Color Black, Material 100 Percent Nylon Twill, Fits Chest Size 46 In. to 48 In., Length 35-1/2 In., Sleeve Length 40-1/2 In., Garment Style Parka, Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 16-3/4 In., Pockets 5, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 1" W (ZRF1X5BL)
- 3M HE Filter, Pink, PAPR System, PK2 (15-0299- 99x02)
- ACCUFORM Exit Sign, No Exit, 3-1/2"X10 (MLAD505GP)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Tru-Spec Work Jackets & Coats