Shop All Work Jackets & Coats
Tru-Spec
Parka, 3 in 1, M, Long, Black
Mfr # 2410
Zoro # G6306909
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Material 100% Nylon Twill
- Fits Chest Size 38 in to 40 in
- Length 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2410
- Zoro # G6306909
- UPC # 690104405452
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 33 1/2 in |
Sleeve Length | 38-1/2 in |
Neck Size | 15-1/4 in |
Details
Color | Black |
Item | 3 in 1 Parka |
Material | 100% Nylon Twill |
Garment Style | Parka |
Number of Pockets | 5 |
Type | Long |
For Use With | Jacket Systems |
Binding | Waterproof Zipper |
Description
Parka, 3 in 1, Size M, Color Black, Material 100 Percent Nylon Twill, Fits Chest Size 38 In. to 40 In., Length 33-1/2 In., Sleeve Length 38-1/2 In., Garment Style Parka, Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 15-1/4 In., Pockets 5, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402037)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- MCR SAFETY Select Goatskin Driver Straight T, M, PK12 (3603M)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020335)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size L (34020R-L)
- Tru-Spec Workwear