Shop All Work Jackets & Coats
Tru-Spec
Parka, 3 in 1, L, Regular, Black
Mfr # 2410
Zoro # G6293502
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon Twill
- Fits Chest Size 42 in to 44 in
- Length 32 1/2 in
- Sleeve Length 37-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2410
- Zoro # G6293502
- UPC # 690104405391
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 32 1/2 in |
Sleeve Length | 37-1/2 in |
Neck Size | 16 in |
Details
Color | Black |
Item | 3 in 1 Parka |
Material | 100% Nylon Twill |
Garment Style | Parka |
Number of Pockets | 5 |
For Use With | Jacket Systems |
Binding | Waterproof Zipper |
Type | Regular |
Description
Parka, 3 in 1, Size L, Color Black, Material 100 Percent Nylon Twill, Fits Chest Size 42 In. to 44 In., Length 32-1/2 In., Sleeve Length 37-1/2 In., Garment Style Parka, Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 16 In., Pockets 5, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Allowed Sign, Portrait (OS-NS-P-710-V-14558)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- PORTWEST PW3 Winter Jacket, S (PW362)
- Tru-Spec Workwear