Shop All Work Jackets & Coats
Tru-Spec
Parka, 3 in 1, 3XL, Regular, Black
Mfr # 2410
Zoro # G6252622
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3XL
- Material 100% Nylon Twill
- Fits Chest Size 54 in to 56 in
- Length 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2410
- Zoro # G6252622
- UPC # 690104405421
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 35 1/2 in |
Sleeve Length | 40-1/2 in |
Neck Size | 17-1/2 in |
Details
Item | 3 in 1 Parka |
Color | Black |
Material | 100% Nylon Twill |
Garment Style | Parka |
Number of Pockets | 5 |
Binding | Waterproof Zipper |
For Use With | Jacket Systems |
Type | Regular |
Description
Parka, 3 in 1, Size 3XL, Color Black, Material 100 Percent Nylon Twill, Fits Chest Size 54 In. to 56 In., Length 35-1/2 In., Sleeve Length 40-1/2 In., Garment Style Parka, Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 17-1/2 In., Pockets 5, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10074 (10074)
- PETZL Chicane Auxillary Brake for SRS Tree Care Professionals (41250)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- 3M SCOTCHGRD GOGGLS GRY/RED (47212H1-VDC)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Tru-Spec Work Jackets & Coats