Shop All Work Jackets & Coats
Tru-Spec
Parka, 3 in 1, 2XL, Regular, Black
Mfr # 2410
Zoro # G6315972
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Material 100% Nylon Twill
- Fits Chest Size 50 in to 52 in
- Length 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2410
- Zoro # G6315972
- UPC # 690104405414
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 34 1/2 in |
Sleeve Length | 39-1/2 in |
Neck Size | 17-1/2 in |
Details
Item | 3 in 1 Parka |
Color | Black |
Material | 100% Nylon Twill |
Garment Style | Parka |
Number of Pockets | 5 |
Type | Regular |
Binding | Waterproof Zipper |
For Use With | Jacket Systems |
Description
Parka, 3 in 1, Size 2XL, Color Black, Material 100 Percent Nylon Twill, Fits Chest Size 50 In. to 52 In., Length 34-1/2 In., Sleeve Length 39-1/2 In., Garment Style Parka, Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 17-1/2 In., Pockets 5, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DB-A)
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MFF-P05-008)
- 3M Fire Barrier Block, 5-1/8" W, PK12 (B258)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- CARHARTT Blue Cotton Duck Coat size XLT (C003-DNY XLG TLL)
- Tru-Spec Workwear and Protective Clothing