Shop All Work Jackets & Coats
Tru-Spec
Parka, 3 in 1, 2XL, Long, Black
Mfr # 2410
Zoro # G6315491
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Material 100% Nylon Twill
- Fits Chest Size 50 in to 52 in
- Length 36 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2410
- Zoro # G6315491
- UPC # 690104405483
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 36 1/2 in |
Sleeve Length | 41-1/2 in |
Neck Size | 17-1/2 in |
Details
Item | 3 in 1 Parka |
Color | Black |
Material | 100% Nylon Twill |
Garment Style | Parka |
Binding | Waterproof Zipper |
Type | Long |
For Use With | Jacket Systems |
Number of Pockets | 5 |
Description
Parka, 3 in 1, Size 2XL, Color Black, Material 100 Percent Nylon Twill, Fits Chest Size 50 In. to 52 In., Length 36-1/2 In., Sleeve Length 41-1/2 In., Garment Style Parka, Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 17-1/2 In., Pockets 5, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 13W (G8040)
- BRADY Marking Flag, Black/Red, Electric, Plastic (98168)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLC-04-L)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- Tru-Spec Workwear