Shop All Work Shirts
Tru-Spec
Mens Tactical Polo, Size XL, White
Mfr # 4359
Zoro # G1850121
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size Xl
- Color White
- Fabric Weight 7 oz
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4359
- Zoro # G1850121
- UPC # 690104276656
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 35 in |
Sleeve Length | Long Sleeve |
Details
Item | Men's Tactical Polo |
Closure Type | Button |
Color | White |
Fabric Weight | 7 oz |
Pockets | 0 |
Material | 40% Polyester, 60% Cotton |
Features | Curl Free Tip Collar, Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, Pen/Pencil Stalls On The Left Sleeve, Reinforced Half Moon Yoke Taped Neck, Side Seam Slits to Increase Mobility and Help Keep Shirt Tucked In |
Gender | Men's |
Type | Tactical |
Style | Original Polo Shirt |
Description
Men's Tactical Polo, Size XL, Color White, Material 60 Percent Cotton, 40 Percent Polyester, Length 35 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104373)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60254)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0314BL)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- RED KAP Mns Ls White Dp Cotton Workshirt, XL (SC30WH LN XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS RG 2XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WS50DN TL 2XL)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- Tru-Spec Work Shirts