Shop All Work Shirts
Tru-Spec
Mens Tactical Polo, Size M, Navy
Mfr # 4331
Zoro # G1848913
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size M
- Fabric Weight 7 oz
- Color Navy
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4331
- Zoro # G1848913
- UPC # 690104257150
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 33 in |
Sleeve Length | Short Sleeve |
Details
Item | Men's Tactical Polo |
Closure Type | Button |
Fabric Weight | 7 oz |
Color | Navy |
Material | 40% Polyester, 60% Cotton |
Pockets | 0 |
Features | Curl Free Tip Collar, Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, Pen/Pencil Stalls On The Left Sleeve, Reinforced Half Moon Yoke Taped Neck, Side Seam Slits to Increase Mobility and Help Keep Shirt Tucked In |
Gender | Men's |
Type | Tactical |
Style | Original Polo Shirt |
Description
Men's Tactical Polo, Size M, Color Navy, Material 60 Percent Cotton, 40 Percent Polyester, Length 33 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK XL Hi-Vis Insulated Bib Overalls, Black (S79811)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- ZORO SELECT Flagging Tape, PVC, 150 ft L, Fluorescent Pink (CUPGBK51-200)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 3XL (CMN4750)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- Tru-Spec Work Shirts