Shop All Work Shirts
Tru-Spec
Mens Tactical Polo, Size L, Academy Blue
Mfr # 4330
Zoro # G1848730
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Button
- Size L
- Fabric Weight 7 oz
- Fits Chest Size 42 in to 44 in
- Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4330
- Zoro # G1848730
- UPC # 690104257112
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 34 in |
Sleeve Length | Short Sleeve |
Details
Item | Men's Tactical Polo |
Closure Type | Button |
Fabric Weight | 7 oz |
Color | Academy Blue |
Material | 40% Polyester, 60% Cotton |
Pockets | 0 |
Features | Curl Free Tip Collar, Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, Pen/Pencil Stalls On The Left Sleeve, Reinforced Half Moon Yoke Taped Neck, Side Seam Slits to Increase Mobility and Help Keep Shirt Tucked In |
Gender | Men's |
Type | Tactical |
Style | Original Polo Shirt |
Description
Men's Tactical Polo, Size L, Color Academy Blue, Material 60 Percent Cotton, 40 Percent Polyester, Length 34 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38922)
- SWISS LINK/STORMTEC USA Wavian Replacement Nozzle Gasket, Black - 2325Nozzle (2325Nozzle)
- BRADY Brady® 127165 Emergency Exit Only Security Alarm Will Sound If Door Is Opened Sign, 10"W x 7"H (127165)
- MOLDEX Ear Plug Dispenser Tray (0601)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL REG)
- CARHARTT T-Shirt, Desert, M (K87-DES MED REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, 4XL, REG (105702-I264XLREG)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- Tru-Spec Workwear and Protective Clothing