Shop All Work Shirts
Tru-Spec
Mens Tactical Polo, Size 4XL, Heather Gray
Mfr # 4356
Zoro # G1849817
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size 4Xl
- Color Heather Gray
- Fabric Weight 7 oz
- Fits Chest Size 58 in to 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4356
- Zoro # G1849817
- UPC # 690104265162
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in to 60 in |
Length | 37 1/2 in |
Sleeve Length | Long Sleeve |
Details
Item | Men's Tactical Polo |
Closure Type | Button |
Color | Heather Gray |
Fabric Weight | 7 oz |
Material | 40% Polyester, 60% Cotton |
Pockets | 0 |
Features | Curl Free Tip Collar, Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, Pen/Pencil Stalls On The Left Sleeve, Reinforced Half Moon Yoke Taped Neck, Side Seam Slits to Increase Mobility and Help Keep Shirt Tucked In |
Gender | Men's |
Type | Tactical |
Style | Original Polo Shirt |
Description
Men's Tactical Polo, Size 4XL, Color Heather Gray, Material 60 Percent Cotton, 40 Percent Polyester, Length 37-1/2 In., Fits Chest Size 58 In. to 60 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Belt, Tactical, Rapid Release, L, Black (F563475001L)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, M, PK25 (FK-J2121-2)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 45 gal. (1045M-50)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (6632XXL)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- BOCA JUNIORS Boca Juniors CABJTH2WS Historias Shirts White S (CABJTH2WS)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- Tru-Spec Work Shirts