Shop All Work Shirts
Tru-Spec
Mens Tactical Polo, Size 3XL, Navy
Mfr # 4358
Zoro # G1849911
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Color Navy
- Fabric Weight 7 oz
- Features Curl Free Tip Collar, Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, Pen/Pencil Stalls On The Left Sleeve, Reinforced Half Moon Yoke Taped Neck, Side Seam Slits to Increase Mobility and Help Keep Shirt Tucked In
- Fits Chest Size 54 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4358
- Zoro # G1849911
- UPC # 690104265292
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Fits Chest Size | 54 in to 56 in |
Length | 36 1/2 in |
Size | 3XL |
Sleeve Length | Long Sleeve |
Details
Closure Type | Button |
Item | Men's Tactical Polo |
Color | Navy |
Fabric Weight | 7 oz |
Features | Curl Free Tip Collar, Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, Pen/Pencil Stalls On The Left Sleeve, Reinforced Half Moon Yoke Taped Neck, Side Seam Slits to Increase Mobility and Help Keep Shirt Tucked In |
Pockets | 0 |
Material | 40% Polyester, 60% Cotton |
Gender | Men's |
Type | Tactical |
Style | Original Polo Shirt |
Description
Men's Tactical Polo, Size 3XL, Color Navy, Material 60 Percent Cotton, 40 Percent Polyester, Length 36-1/2 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR GUYS Cut-Resistant Glove, ANSI A5, L, PK12 (00-850-L)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Royal Blue (18122)
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, XL (105293-I26XLREG)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- Tru-Spec Work Shirts