Shop All Work Shirts
Tru-Spec
Mens Tactical Polo, Size 2XL, Heather Gray
Mfr # 4338
Zoro # G1850340
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Color Heather Gray
- Fabric Weight 7 oz
- Features Curl Free Tip Collar, Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, Pen/Pencil Stalls On The Left Sleeve, Reinforced Half Moon Yoke Taped Neck, Side Seam Slits to Increase Mobility and Help Keep Shirt Tucked In
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4338
- Zoro # G1850340
- UPC # 690104261508
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Fits Chest Size | 50 in to 52 in |
Length | 35 1/2 in |
Size | 2XL |
Sleeve Length | Short Sleeve |
Details
Item | Men's Tactical Polo |
Closure Type | Button |
Color | Heather Gray |
Fabric Weight | 7 oz |
Features | Curl Free Tip Collar, Gusseted Sleeves, Mic/Sunglass Loop Below 3-Button Placket, Moisture Wicking, Pen/Pencil Stalls On The Left Sleeve, Reinforced Half Moon Yoke Taped Neck, Side Seam Slits to Increase Mobility and Help Keep Shirt Tucked In |
Material | 40% Polyester, 60% Cotton |
Pockets | 0 |
Gender | Men's |
Type | Tactical |
Style | Original Polo Shirt |
Description
Men's Tactical Polo, Size 2XL, Color Heather Gray, Material 60 Percent Cotton, 40 Percent Polyester, Length 35-1/2 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50199)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- HONEYWELL NORTH Filter, Threaded, HEPA, Magenta, 4 PK, NIOSH (108000-H5)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, L (WS50DN RG L)
- Tru-Spec Work Shirts