Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, XS, Inseam 32"
Mfr # 1266
Zoro # G5104178
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50% Nylon/50% Cotton Ripstop
- Gender Men's
- Size XS
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1266
- Zoro # G5104178
- UPC # 690104226927
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | XS |
Fits Waist Size | 24 in to 26 in |
Details
Item | Men's Tactical Uniform Pants |
Color | Multicam |
Material | 50% Nylon/50% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Includes | Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets |
Pockets | 10 |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Closure Type | Drawstring Waist with Button Fly |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size XS, Multicam, Fits Waist Size 24 In. to 26 In., Garment Style Pants, Inseam 32 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stamp Holder, 1/4 In. H, Steel (1F120)
- NMC Caution Do Not Operate Without Guards In Place Label, Pk5 (C15AP)
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8990800)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- Tru-Spec Work Pants and Shorts