Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, XL, Inseam 32"
Mfr # 1391
Zoro # G5109041
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 50% Nylon/50% Cotton Ripstop
- Gender Men's
- Size Xl
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1391
- Zoro # G5109041
- UPC # 690104362229
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 40 in to 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Tactical Uniform Pants |
Color | Olive Drab |
Material | 50% Nylon/50% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Includes | Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Pockets | 10 |
Closure Type | Drawstring Waist with Button Fly |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size XL, OD Green, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam 32 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG588/L)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size L, PR (6690)
- TILLMAN Br Select Wk Glv-Cd, PR (1500Y)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 46 (601006)
- Tru-Spec Workwear and Protective Clothing