Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, XL, Inseam 32"
Mfr # 1321
Zoro # G5104360
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50% Nylon/50% Cotton Ripstop
- Gender Men's
- Size Xl
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1321
- Zoro # G5104360
- UPC # 690104411132
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 40 in to 42 in |
Details
Item | Men's Tactical Uniform Pants |
Color | MultiCam Arid |
Material | 50% Nylon/50% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Includes | Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets |
Closure Type | Drawstring Waist with Button Fly |
Pockets | 10 |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size XL, Multicam Arid, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam 32 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 150Ft Pink Flagging Tape Roll Flagging Tape, 12PK (A10563)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17167)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-340LG/XL)
- HONEYWELL MILLER D-Ring Extension, 24 in, 400 lb Weight Capacity, Black (8928-Z7/24INBK)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC BDU Trouser, M, Black (1523)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- Tru-Spec Work Pants and Shorts