Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size S/L, Black
Mfr # 1324
Zoro # G1814272
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size S/L
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1324
- Zoro # G1814272
- UPC # 690104023168
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | S/L |
Fits Waist Size | 36 in to 38 in |
Details
Item | Men's Classic BDU Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Closure Type | 4-Button Fly |
Garment Style | Pants |
Pockets | 6 |
Number of Outside Pockets | 9 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size S/L, Black, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION CBRN Hood Kit, Incl. Hoods/DVD (72601-219)
- BRADY Machine/Equipment Label, English, PK5 (86225)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 6x28 (DWF18O1D-001-6x28)
- LYLE Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1023-NP_7X10 (U1-1023-NP_7X10)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- Tru-Spec Workwear and Protective Clothing