Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size S/32, Black
Mfr # 1995
Zoro # G1840522
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size S/32
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1995
- Zoro # G1840522
- UPC # 690104222080
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | S/32 |
Fits Waist Size | 32 in to 34 in |
Details
Item | GEN 1 Police BDU Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 6 |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Garment Style | Pants |
Closure Type | Self Locking YKK Zipper Fly with Button |
Pockets | 6 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size S/32, Black, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del right (A-1218 Delivery Signs - Del right)
- NOTRAX Entrance Mat, Black, 2 ft. 3" W x 3 ft. L (599S0023BL)
- LIFT SAFETY Briggs Short Brim Vented White (HBSC-7W)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 30 (601016)
- Tru-Spec Work Pants and Shorts