Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size S/28, Woodland
Mfr # 1831
Zoro # G1830707
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size S/28
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1831
- Zoro # G1830707
- UPC # 690104464954
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | S/28 |
Fits Waist Size | 28 in to 30 in |
Details
Item | Men's BDU Pants |
Color | Woodland |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 8 |
Pockets | 6 |
Garment Style | Pants |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Closure Type | Zipper Fly with Melamine Button |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size S/28, Woodland, Fits Waist Size 28 In. to 30 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- REEBOK Athl Work Shoe, Stl Toe, Blk, 10-1/2W, PR (RB1910)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G16 Scratch-Resistant (DAGR-PZ)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- Tru-Spec Workwear and Protective Clothing