Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size R/40, Woodland
Mfr # 1831
Zoro # G1830670
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1831
- Zoro # G1830670
- UPC # 690104464985
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | R/40 |
Fits Waist Size | 40 in to 42 in |
Details
Item | Men's BDU Pants |
Color | Woodland |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Closure Type | Zipper Fly with Melamine Button |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size R/40, Woodland, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Back Material: Vinyl, 3 ft. Long x 2 ft. Wide (9CY97)
- BRADY Label, Green, 10 In. H, 9 In. W (30698)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, Private Property No Dumping Trespassers Sign, Landscape (OS-NS-P-710-L-17835)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (7500PFXS)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- PIONEER Ripstop Pant, Orange, Medium (V1200451U-M)
- Tru-Spec Workwear and Protective Clothing