Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size R/40, OD Green
Mfr # 1830
Zoro # G1839831
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1830
- Zoro # G1839831
- UPC # 690104464893
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | R/40 |
Fits Waist Size | 40 in to 42 in |
Details
Item | Men's BDU Pants |
Color | Olive Drab |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Closure Type | Zipper Fly with Melamine Button |
Garment Style | Pants |
Pockets | 6 |
Number of Outside Pockets | 8 |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size R/40, OD Green, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XXL)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, S, Black (500)
- SHOWA Showa 451 Latex-Coated Thermal Fit Glove (451L-09)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- PIONEER Ripstop Pant, Green, 4XL (V1200461U-4XL)
- Tru-Spec Workwear and Protective Clothing