Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size R/36, Black
Mfr # 1827
Zoro # G1840242
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1827
- Zoro # G1840242
- UPC # 690104464596
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | R/36 |
Fits Waist Size | 36 in to 38 in |
Details
Item | Men's BDU Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Pockets | 6 |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Closure Type | Zipper Fly with Melamine Button |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size R/36, Black, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BRADY Label, White, Labels/Roll: 1000 (THT-164-488-1)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 14 (8677633)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- Tru-Spec Workwear