Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size M/32, OD Green
Mfr # 1830
Zoro # G1839868
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size M/32
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1830
- Zoro # G1839868
- UPC # 690104464879
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M/32 |
Fits Waist Size | 32 in to 34 in |
Details
Item | Men's BDU Pants |
Color | Olive Drab |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Closure Type | Zipper Fly with Melamine Button |
Number of Outside Pockets | 8 |
Pockets | 6 |
Garment Style | Pants |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size M/32, OD Green, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC AeroDex13Gauge Lightweight Polyurethane Coated Work Glove Cut Level A9 (GPD982-10)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152328)
- SIGNMISSION Sign, 18" H, Rigid Plastic, Please Ring Door Bell For Service Sign, Landscape, 1824-L-17580 (OS-NS-P-1824-L-17580)
- NMC Danger Poison Sing, D601PB (D601PB)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- Tru-Spec Work Pants and Shorts