Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size M/32, Navy
Mfr # 1828
Zoro # G1840470
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size M/32
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1828
- Zoro # G1840470
- UPC # 690104464671
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M/32 |
Fits Waist Size | 32 in to 34 in |
Details
Item | Men's BDU Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Closure Type | Zipper Fly with Melamine Button |
Pockets | 6 |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size M/32, Navy, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Protective Waterproof Footwear, Men 6, PR (27211)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC4PU-02-S)
- PANDUIT Voltage Marker, Vinyl, 480 Volts, PK5 (PCV-480BY)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, L (0250RGRALAR)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- Tru-Spec Work Pants and Shorts