Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size L/36, Woodland
Mfr # 1831
Zoro # G1830713
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 34 in
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1831
- Zoro # G1830713
- UPC # 690104465029
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | L/36 |
Fits Waist Size | 36 in to 38 in |
Details
Item | Men's BDU Pants |
Color | Woodland |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 8 |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Garment Style | Pants |
Closure Type | Zipper Fly with Melamine Button |
Pockets | 6 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size L/36, Woodland, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-XXXXL)
- DENTEC Comfort-Air 100 Silicone Half Mask Respirator (100-S-00)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-609 (FSG-17-609)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 40X30 (101257-002-40-30)
- Tru-Spec Workwear and Protective Clothing