Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size L/36, Black
Mfr # 1995
Zoro # G1840443
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 34 in
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1995
- Zoro # G1840443
- UPC # 690104177571
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | L/36 |
Fits Waist Size | 36 in to 38 in |
Details
Item | GEN 1 Police BDU Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Self Locking YKK Zipper Fly with Button |
Number of Outside Pockets | 6 |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size L/36, Black, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 (FRB13-DNM 34 34)
- CONCH UMBRELLAS Conch Umbrellas 7516 60 in. Jumbo Doorman Umbrella With 16 Ribs And Also Sun Rated Fabric (7516)
- WBOX 2-TN SIREN 120DB W/CLR ST (0E-OUTDSIRSC)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- Tru-Spec Workwear and Protective Clothing