Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 56", Navy
Mfr # 1996
Zoro # G1840680
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 56 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1996
- Zoro # G1840680
- UPC # 690104224732
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 56 in |
Fits Waist Size | 56 in to 58 in |
Details
Item | GEN 1 Police BDU Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Garment Style | Pants |
Pockets | 6 |
Number of Outside Pockets | 6 |
Closure Type | Self Locking YKK Zipper Fly with Button |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 56 In., Navy, Fits Waist Size 56 In. to 58 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Unsafe Dnu, PK25 (76221)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 17 in (1903X)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468W47 (468W47)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- Tru-Spec Workwear