Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 54", Coyote
Mfr # 1038
Zoro # G1838057
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 54 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1038
- Zoro # G1838057
- UPC # 690104437712
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 54 in |
Fits Waist Size | 53 in to 55 in |
Details
Item | Men's Ascent Pants |
Color | Coyote |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes | 2 in Wide Belt Loops, Badge Holders |
Number of Outside Pockets | 10 |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 22, Navy, Fits Waist Size 36 In. to 37 In., Garment Style Pants, Inseam 35 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Sign, TM11G (TM11G)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (19650)
- RANGER BY HONEYWELL Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR (T469/12)
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-5-LS)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- Tru-Spec Workwear