Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 50", OD Green
Mfr # 1071
Zoro # G1818621
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 50 in
- Inseam 37 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1071
- Zoro # G1818621
- UPC # 690104253732
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Fits Waist Size | 49 in to 51 in |
Details
Item | Men's Tactical Pants |
Color | Olive Drab |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Includes | Fit Slider Waistband |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 50 In., OD Green, Fits Waist Size 49 In. to 51 In., Garment Style Pants, Inseam 37 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION -LP Gas Storage No Smoking or Flames in 50 FT.-10x14 OSHA, LP Gas Stor No Smok or Flam in 50 FT (DS-LP Gas Stor No Smok or Flam in 50 FT)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (IVPF42100)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Large (205G-21L)
- SIGNMISSION Caution Sign-Sound Horn Proceed Slowly-10in x 14in OSHA, 10" L, 14" H, CS-Sound Horn Proceed Slowly (CS-Sound Horn Proceed Slowly)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- Tru-Spec Work Pants and Shorts