Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 50", Coyote
Mfr # 1038
Zoro # G1838109
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 50 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1038
- Zoro # G1838109
- UPC # 690104437699
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Fits Waist Size | 49 in to 51 in |
Details
Item | Men's Ascent Pants |
Color | Coyote |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Includes | 2 in Wide Belt Loops, Badge Holders |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 18, Navy, Fits Waist Size 34 In. to 35 In., Garment Style Pants, Inseam 35 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (100RT/BM)
- BRADY Numbers and Letters Labels, PK 10 (5050P-7)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13004-02)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (5300L)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- Tru-Spec Workwear