Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 48", Navy
Mfr # 1996
Zoro # G1840699
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 48 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1996
- Zoro # G1840699
- UPC # 690104177823
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in to 50 in |
Details
Item | GEN 1 Police BDU Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 6 |
Garment Style | Pants |
Pockets | 6 |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Closure Type | Self Locking YKK Zipper Fly with Button |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 48 In., Navy, Fits Waist Size 48 In. to 50 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- POWERWELD Economy 5 Finger Welding Gloves (PW1001)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP172W38-C)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-3C-PK (7198-3C-PK)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-412)
- Tru-Spec Workwear and Protective Clothing