Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 48", Navy
Mfr # 1828
Zoro # G1830549
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 48 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1828
- Zoro # G1830549
- UPC # 690104464718
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in to 50 in |
Details
Item | Men's BDU Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 8 |
Pockets | 6 |
Garment Style | Pants |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Closure Type | Zipper Fly with Melamine Button |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 48 In., Navy, Fits Waist Size 48 In. to 50 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Sparkle Black-Roll (SB.7560.R)
- FUEL STICKERS Coolant Sticker, Antifreeze Sticker: Hvy-Dty Label, Ultra-Durable, 2''x1'', 20PK (Z-2X1COOL-20PK)
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-M)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- Tru-Spec Work Pants and Shorts