Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 48", Khaki
Mfr # 1829
Zoro # G1840540
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 48 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1829
- Zoro # G1840540
- UPC # 690104464817
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in to 50 in |
Details
Item | Men's BDU Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Closure Type | Zipper Fly with Melamine Button |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Number of Outside Pockets | 8 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 48 In., Khaki, Fits Waist Size 48 In. to 50 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG50TL)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- CHILL-ITS BY ERGODYNE Ranger Hat, Lime, 2XL/3XL (8935CT)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- MARCO Ultralite Blast Suit - Large (1029502)
- Tru-Spec Work Pants and Shorts