Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 44", Navy
Mfr # 1120
Zoro # G1858031
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 37 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 43 in to 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1120
- Zoro # G1858031
- UPC # 690104298917
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 43 in to 45 in |
Details
Item | Men's EMS Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz. |
Garment Style | Pants |
Number of Outside Pockets | 12 |
Includes | Fit Slider Waistband |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Features | Hook & Loop Closure |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 44 In., Navy, Fits Waist Size 43 In. to 45 In., Garment Style Pants, Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz, Pockets 12, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (99-1-6200B-XL)
- NORTH BY HONEYWELL North by Honeywell NK803ES NitriKnit Supported Nitrile Gloves (NK803ES/10)
- CROSSFIRE Safety Glasses, Wraparound Blue Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (41626)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1/2" x 6", Clear, 50/Case (LH101)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- MARCO Ultralite Blast Suit - XX-Large (1029504)
- Tru-Spec Work Pants and Shorts